Roof Curb, 8 In High

DAYTON| Zoro #: G1350282| Mfr #: 3TZ53

$239.83 /ea

This item ships free. Details.Standard ground shipping.
Curb Square I.D. (In.): 11-1/2Construction: 18 Gauge Galvanized SteelItem: Roof Curb
Save 15%. Sign up for Z-mail.


Zoro #: G1350282 Mfr #: 3TZ53
Curb Square I.D. (In.): 11-1/2Construction: 18 Gauge Galvanized Steel
Item: Roof CurbUse w/Dayton Ventilators: Having a 16" Square Base
Damper Size (In.): 12 x 12For Use With: UL 705 Applications
Mounting Flange Surface W (In.): 2Type: Fixed, Nonventilated
Curb Height (In.): 8Includes: Damper Tray
Flashing Flange (In.): 1-1/8Curb Square O.D. (In.): 15
Country of Origin (subject to change): United States


Roof Curb, Fixed, Nonventilated, Curb Height (In.) 8, Curb Square O.D. (In.) 15, Curb Square I.D. (In.) 11-1/2, Damper Size (In.) 12 x 12, Flashing Flange (In.) 1-1/8, Mounting Flange Surface W (In.) 2, 18 Gauge Galvanized Steel Construction, Use w/Dayton Ventilators Having a 16 In. Square Base, For Use With UL 705 Applications, Includes Damper Tray