KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roof Curb, 8 In High

DAYTON| Zoro #: G2408357| Mfr #: 4HX45

$493.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Damper Tray
Item: Roof Curb
For Use With: UL 705 Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408357 Mfr #: 4HX45
Includes: Damper TrayItem: Roof Curb
For Use With: UL 705 ApplicationsMounting Flange Surface W (In.): 2
Damper Size (In.): 50 x 50Curb Square O.D. (In.): 55-1/2
Construction: 18 Gauge Galvanized SteelCurb Square I.D. (In.): 52-1/2
Use w/Dayton Ventilators: Having a 57" Square BaseFlashing Flange (In.): 1-1/8
Curb Height (In.): 8Type: Fixed, Nonventilated
Country of Origin (subject to change): United States

Description

Roof Curb, Fixed, Nonventilated, Inside Square 52 1/2 In, Outside Square 55 1/2 In, Curb Height 8 In, 18 Gauge Galvanized Steel Construction, Use With Dayton Ventilators Having a 57 In Square Base

Reviews