This item is Discontinued.

Dayton Roof Curb, 8 In High 4YY76

Roof Curb, 8 In High (Discontinued)

  • Mfr # 4YY76
  • Zoro # G2990075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YY76
Zoro #
G2990075
UPC #
190735339657
Country of Origin
United States

Dimensions

Curb Height (In.)
8 in
Damper Size (In.)
50 x 50
Curb Outside Width
62 1/2 in
Metal Material Thickness
18 ga
For Fan Base Size
64 in
Curb Inside Length
59
Overall Width
62 1/2 in
Curb Inside Width
59 1/2 in
Flashing Flange Width
1 1/8 in
Curb Height
8 in
Curb Outside Length
62 1/2 in
Damper Tray Size
50 in x 50 in
Overall H x W
62 1/2 in
Overall W x L
62 1/2 in
Overall Dimensions H x L x W
62 1/2 in
Curb Inside Dimensions
59 x 59 1/2 in
Curb Outside Dimensions
62 1/2 in x 62 1/2 in

Details

Item
Roof Curb
Type
Fixed, Nonventilated
Curb Square O.D. (In.)
62 1/2 in
Curb Square I.D. (In.)
59 1/2 in
Flashing Flange (In.)
1 1/8 in
Mounting Flange Surface W (In.)
2 in
Includes
Damper Tray
For Use With
64 in Square Base
Use w/Dayton Ventilators
Having a 64 in Square Base
Construction
18 Gauge Galvanized Steel
Ventilation Type
Nonventilated
Standards
UL 705
Finish
Galvanized
Features
Flashing Flange, One Welded Corner, Wood Nailer
Curb Shape
Square
Side Form
Canted
Adjustability
Fixed
Material
Steel
Application
General Exhaust
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
For Roof Type
Flat
Curb Material
18 ga Steel
Curb Type
Fixed Nonventilated Curbs

Description

Roof Curb, For Fan Base Size 64 in, Curb Height 8 in, Curb Inside Width 59 1/2 in, Curb Outside Width 62 1/2 in, Material Steel, Standards UL 705, For Use With 64 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 59, Curb Outside Length 62 1/2 in, Curb Shape Square, Damper Tray Size 50 in x 50 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.