DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Roof Curb, Adjustable Width

DAYTON| Zoro #: G2282621| Mfr #: 3C437

$567.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Damper Size (In.): 19 to 27 Sq.
Type: Adjustable, Nonventilated
Use w/Dayton Ventilators: Having a Square Base From 25 to 30-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282621 Mfr #: 3C437
Damper Size (In.): 19 to 27 Sq.Type: Adjustable, Nonventilated
Use w/Dayton Ventilators: Having a Square Base From 25 to 30-1/2"Curb Height (In.): 12-3/8
Curb Square O.D. (In.): 23-1/2 to 32Curb Square I.D. (In.): 19-1/2 to 28
Includes: Damper TrayMounting Flange Surface W (In.): 1-1/8
Item: Roof CurbConstruction: 18 Gauge Galvanized Steel
For Use With: UL 705 ApplicationsFlashing Flange (In.): 1-1/8
Country of Origin (subject to change): Mexico

Description

Roof Curb, Adjustable Width, Nonventilated, Outside Square 23 1/2 to 32 In, Curb Height 12 3/8 In, 18 Gauge Galvanized Steel Construction, For General Ventilation, Use With Dayton Ventilators Having a Square Base From 25 to 30 1/2 Inches

Reviews