Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roof Curb, Adjustable Width
  • Zoro #: G0290805
  • Mfr #: 3C439
$647.13
  • Flashing Flange (In.): 1-1/8
  • Mounting Flange Surface W (In.): 1-1/8
  • Includes: Damper Tray
See full product details
This item ships free.

Dayton #3C439 Specifications

  • Zoro #: G0290805
  • Mfr #: 3C439
Flashing Flange (In.): 1-1/8 Mounting Flange Surface W (In.): 1-1/8
Includes: Damper Tray Use w/Dayton Ventilators: Having a Square Base From 51-1/2 to 57-1/2"
Damper Size (In.): 50 x 50 Sq. Curb Height (In.): 12-3/8
Construction: 18 Gauge Galvanized Steel For Use With: UL 705 Applications
Curb Square O.D. (In.): 50 to 58-1/2 Curb Square I.D. (In.): 46 to 54-1/2
Item: Roof Curb Type: Adjustable, Nonventilated
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Roof Curb, Adjustable, Nonventilated, Curb Height (In.) 12-3/8, Curb Square O.D. (In.) 50 to 58-1/2, Curb Square I.D. (In.) 46 to 54-1/2, Damper Size (In.) 50 x 50 Sq., Flashing Flange (In.) 1-1/8, Mounting Flange Surface W (In.) 1-1/8, 18 Gauge Galvanized Steel Construction, Use w/Dayton Ventilators Having a Square Base From 51-1/2 to 57-1/2 In., For Use With UL 705 Applications, Includes Damper Tray

Technical Guides

Reviews of Dayton #3C439