HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Roof Curb, Adjustable Width

DAYTON| Zoro #: G1657984| Mfr #: 3C597

$538.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Damper Size (In.): 39 to 50 Sq.
Type: Adjustable, Nonventilated
Use w/Dayton Ventilators: Having a Square Base From 42-1/2 to 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657984 Mfr #: 3C597
Damper Size (In.): 39 to 50 Sq.Type: Adjustable, Nonventilated
Use w/Dayton Ventilators: Having a Square Base From 42-1/2 to 48"Curb Height (In.): 6-3/8
Curb Square O.D. (In.): 41 to 49-1/2Curb Square I.D. (In.): 37 to 45-1/2
Includes: Damper TrayMounting Flange Surface W (In.): 1-1/8
Item: Roof CurbConstruction: 18 Gauge Galvanized Steel
For Use With: UL 705 ApplicationsFlashing Flange (In.): 1-1/8
Country of Origin (subject to change): Mexico

Description

Roof Curb, Adjustable Width, Nonventilated, Outside Square 41 to 49 1/2 In, Curb Height 6 3/8 In, 18 Gauge Galvanized Steel Construction, For General Ventilation, Use With Dayton Ventilators Having a Square Base From 42 1/2 to 48 Inches

Reviews