DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Roof Curb, Adustable Width

DAYTON| Zoro #: G0506371| Mfr #: 3C216

$566.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Damper Size (In.): 50 x 50 Sq.
Type: Adjustable, Nonventilated
Use w/Dayton Ventilators: Having a Square Base From 51-1/2 to 57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506371 Mfr #: 3C216
Damper Size (In.): 50 x 50 Sq.Type: Adjustable, Nonventilated
Use w/Dayton Ventilators: Having a Square Base From 51-1/2 to 57"Curb Height (In.): 6-3/8
Curb Square O.D. (In.): 50 to 58-1/2Curb Square I.D. (In.): 46 to 54-1/2
Includes: Damper TrayMounting Flange Surface W (In.): 1-1/8
Item: Roof CurbConstruction: 18 Gauge Galvanized Steel
For Use With: UL 705 ApplicationsFlashing Flange (In.): 1-1/8
Country of Origin (subject to change): Mexico

Description

Roof Curb, Adjustable Width, Nonventilated, Outside Square 50 to 58 1/2 In, Curb Height 6 3/8 In, 18 Gauge Galvanized Steel Construction, For General Ventilation, Use With Dayton Ventilators Having a Square Base From 51 1/2 to 57 Inches

Reviews