Room Air Cond Mtr, PSC, OAO, 1550 RPM

DAYTON| Zoro #: G1727704| Mfr #: 5WJC6

$57.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Permanent Split Capacitor
Stud Size: 10-32 UNF
Motor Application: HVAC/R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727704 Mfr #: 5WJC6
Motor Design: Permanent Split CapacitorStud Size: 10-32 UNF
Motor Application: HVAC/RVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Shaft Rotation: CW/CCWItem: Room Air Conditioner Motor
HP: 1/10Shaft Dia.: 3/8"
RPM Range: 1501-1600Body Dia.: 4-13/32"
Bolt Circle Dia.: 3-7/8"Standards: UL Recognized (E37403), CSA Certified (244617)
Voltage: 115Hz: 60
Motor Enclosure Design: Open Air-OverNameplate RPM: 1550
Length Less Shaft: 4-7/8"Resilient Ring Dia.: 2-1/2"
Motor Sub Application: Room Air ConditionerIns. Class: B
Ring to Ring Center: 4-3/8"Motor Shaft Design: Flat
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.00Mounting Stud Pattern: 2-3/4" x 2-3/4"
Lead Length: 59"Phase: 1
Motor Bearings: SleeveFrame: Non-Standard
No. of Speeds: 3Includes: 5 MFD 370VAC Capacitor
Capacitor Required: YesShaft Length: 6-3/4"
Full Load Amps: 1.5Motor Mounting Type: Stud
Motor Thermal Protection: AutoCountry of Origin (subject to change): China

Description

Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/10 HP, 1550 Nameplate RPM, Voltage 115, Non-Standard Frame, Motor Service Factor 1.00, 60 Hz, Full Load Amps 1.5, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, No. of Speeds 3, CW/CCW Motor Shaft Rotation, 1 Phase, Stud Motor Mounting Type, Sleeve Motor Bearings, Body Dia. 4-13/32 In., Length Less Shaft 4-7/8 In., Motor Shaft Design Flat, Shaft Dia. 3/8 In., Shaft Length 6-3/4 In.

Reviews