*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Room Air Cond Mtr, PSC, OAO, 1550 RPM

DAYTON| Zoro #: G0677503| Mfr #: 5WJC7

$56.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 3
Stud Size: 10-32 UNF
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677503 Mfr #: 5WJC7
No. of Speeds: 3Stud Size: 10-32 UNF
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Duty: Continuous
RPM Range: 1501-1600Includes: 5 MFD 370VAC Capacitor
Phase: 1Length Less Shaft: 4-7/8"
Motor Mounting Type: StudMotor Sub Application: Room Air Conditioner
Frame: Non-StandardVoltage: 115
Motor Enclosure Design: Open Air-OverHP: 1/10
Motor Shaft Design: FlatMotor Design: Permanent Split Capacitor
Shaft Length: 6-3/4"Standards: UL Recognized (E37403), CSA Certified (244617)
Max. Ambient Temp.: 40 Degrees CHz: 60
Motor Thermal Protection: AutoMotor Application: HVAC/R
Shaft Dia.: 1/2"Capacitor Required: Yes
Mounting Stud Pattern: 2-3/4" x 2-3/4"Motor Service Factor: 1.00
Lead Length: 60"Motor Bearings: Sleeve
Resilient Ring Dia.: 2-1/2"Nameplate RPM: 1550
Bolt Circle Dia.: 3-7/8"Ring to Ring Center: 4-3/8"
Body Dia.: 4-13/32"Full Load Amps: 1.5
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): China

Description

Room Air Conditioner Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/10 HP, 1550 Nameplate RPM, Voltage 115, Non-Standard Frame, Service Factor 1.0, 60 Hz, Full Load Amps 1.5, Thermal Protection Auto, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 3, CW/CCW Rotation, 1 Phase, Stud Mounting, Sleeve Bearings, Body Dia. 4-13/32 In., Length Less Shaft 4-7/8 In., Shaft Type Flat, Shaft Dia. 1/2 In., Shaft Length 6-3/4 In. Ea., Stud Pattern 2-3/4 x 2-3/4 In.

Reviews