This item is Discontinued.

Dayton Room Air Cond Mtr, PSC, OAO, 1550 RPM 5WJC9

Room Air Cond Mtr, PSC, OAO, 1550 RPM (Discontinued)

  • Mfr # 5WJC9
  • Zoro # G0941193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WJC9
Zoro #
G0941193
UPC #
190735354469
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 3/4 in
Bolt Circle Dia.
3 7/8 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
4 13/32 in
Lead Length
60 in
Stud Size
10-32 UNF
Length Less Shaft
5 1/2 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1501-1600
No. of Speeds
4
Voltage
115
Motor Shaft Rotation
CW/CCW
Frame
Non-Standard
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Standards
UL Recognized (E37403), CSA Certified (244617)
Motor Thermal Protection
Auto
Mounting Stud Pattern
2 3/4 in x 2 3/4 in
Ring to Ring Center
5 in
Motor Application
HVAC/R
Hz
60
Capacitor Required
Yes
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.3
Motor Bearings
Sleeve
Motor Service Factor
1.00
Includes
7.5 MFD 370V AC Capacitor
Phase
1
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Ins. Class
B
Nameplate RPM
1550
Motor Shaft Design
Flat
Item
Room Air Conditioner Motor
Motor Sub Application
Room Air Conditioner

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 1/6 HP, RPM Range 1501-1600, No. of Speeds 4, Voltage 115, CW/CCW Motor Shaft Rotation, Non-Standard Frame, Open Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 6 3/4 in, Motor Thermal Protection Auto, 1550 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required Yes, Ins. Class B, Mounting Stud Pattern 2 3/4 in x 2 3/4 in, Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 2.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.