TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Rotary Gear Pump, 316 SS, 1 1/2 HP, 3 Ph

DAYTON| Zoro #: G1942096| Mfr #: 4KHN4

$2510.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3HP: 1-1/2Voltage: 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942096 Mfr #: 4KHN4
Phase: 3HP: 1-1/2
Voltage: 230/460Type: Close Coupled
Bushing: Carbon GraphitePort Size (In.): 1/2
Amps: 4.8/2.4GPM @ 60 PSI: 9.1
Max. RPM: 1725Temp. Range: -40 to 280 F
GPM @ 40 PSI: 9.5Item: Rotary Gear Pump
Motor Enclosure: TEFCMotor Frame: 56C
Suction Lift (Ft.): 12.3Length (In.): 22-1/2
Shaft Material: 316 Stainless steelGPM @ Freeflow: 10.8
GPM @ 20 PSI: 10.2Body Material: 316 Stainless Steel
Width (In.): 11GPM @ 100 PSI: 10.2
Max. Pressure (PSI): 125Seal: Type 21 Mechanical With Stainless Steel, Viton
Max. Temp. (F): 280Gear Material: Fortron(TM)
Height (In.): 8-1/4Country of Origin (subject to change): India

Description

Rotary Gear Pump, Close Coupled, 1 1/2 HP, 3 Phase, Voltage 230/460, 4.8/2.4 Amps AC, Motor Frame 56C, Motor Enclosure TEFC, Port Size 1/2 In., Suction Lift 12.3 Ft., GPM @ Freeflow 10.8, GPM @ 100 PSI 10.2, Max. Pressure (PSI) 125

Reviews