Rotary Gear Pump, 316 SS, 1/2 HP, 1 Ph

DAYTON| Zoro #: G1707045| Mfr #: 4KHN3

$1,799.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1707045 Mfr #: 4KHN3
HP: 1/2Body Material: 316 Stainless Steel
Bushing: Carbon GraphiteMax. Pressure (PSI): 125
Max. Viscosity (SSU): -Seal: Type 21 Mechanical with Stainless Steel, Viton
Manufacturers Warranty Length: -Item: Rotary Gear Pump
Type: Close CoupledPort Size (In.): 1/2
Voltage: 115/230Motor Frame: 56C
Amps: 18.4/9.2GPM @ Freeflow: 7.5
Motor Enclosure: TEFCGPM @ 50 PSI: 7.3
Gear Material: Fortron(TM)GPM @ 100 PSI: 6.9
Suction Lift (Ft.): 6.7Max. Temp. (F): 280
Temp. Range: -40 to 280 FLength (In.): 22-1/2
Width (In.): 11Height (In.): 8-1/4
O-Ring: -Relief Valve: -
Shaft Material: 316 Stainless SteelMin. Temp. (F): -
Includes: -Gears: -
GPM Max.: -Agency Compliance: -
Max. RPM: 1725Phase: 1
Country of Origin (subject to change): India

Product Description

Rotary Gear Pump, Close Coupled, 1/2 HP, 1 Phase, Voltage 115/230, 18.4/9.2 Amps, Motor Enclosure TEFC, Port Size (In.) 1/2, Suction Lift (Ft.) 6.7, GPM Max. -, Body Material 316 Stainless Steel, Temp. Range -40 to 280 F, Max. RPM 1725, Max. Viscosity (SSU) -, Manufacturers Warranty Length -, Agency Compliance -, Includes -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.