Rotary Gear Pump, Bronze, 1 HP, 3 Ph

DAYTON| Zoro #: G1269651| Mfr #: 4KHD4

$1,144.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269651 Mfr #: 4KHD4
HP: 1Body Material: Bronze
Bushing: Carbon GraphiteMax. Pressure (PSI): 125
Max. Viscosity (SSU): -Seal: Buna N Mechanical
Manufacturers Warranty Length: -Item: Rotary Gear Pump
Type: Close CoupledPort Size (In.): 3/8
Voltage: 230/460Amps: 3.2/1.6
Motor Frame: 56CGPM @ Freeflow: 7
Motor Enclosure: ODPGPM @ 50 PSI: -
Gear Material: Fortron(TM)GPM @ 100 PSI: 6.5
GPM @ 20 PSI: 6.9GPM @ 40 PSI: 6.8
GPM @ 60 PSI: 6.7Suction Lift (Ft.): 7.9
Max. Temp. (F): 210Temp. Range: -40 to 210 F
Length (In.): 8-3/4Width (In.): 12-13/16
Height (In.): 20-1/2O-Ring: -
Relief Valve: PistonShaft Material: Stainless Steel
Phase: 3Agency Compliance: -
Includes: -Max. RPM: 1725
GPM Max.: -GPM @ 80 PSI: -
Min. Temp. (F): -Gears: -
Country of Origin (subject to change): India

Product Description

Rotary Gear Pump, Close Coupled, 1 HP, 3 Phase, Voltage 230/460, 3.2/1.6 Amps AC, Motor Frame 56C, Motor Enclosure ODP, Port Size 3/8 In., Suction Lift 7.9 Ft., GPM @ Freeflow 7, GPM @ 100 PSI 6.5, Max. Pressure (PSI) 125, Piston Relief Valve

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.