DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Rotary Gear Pump, Bronze, 1/3 HP

DAYTON| Zoro #: G2100707| Mfr #: 4KHP4

$475.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100707 Mfr #: 4KHP4
Relief Valve: WithMotor Frame: Carbonator
Type: CarbonatorMotor Enclosure: ODP
Suction Lift (Ft.): 3.2Max. Pressure (PSI): 100
Max. Temp. (F): 210Max. RPM: 1725
Bushing: Carbon GraphiteTemp. Range: -
Item: Rotary Gear PumpHP: 1/3
Voltage: 115Amps: 6
Port Size (In.): 1/4GPM Max.: 2.2
Seal: Buna N MechanicalBody Material: Bronze
Shaft Material: 303 Stainless SteelGear Material: Bronze Spur
Length (In.): 5-3/4Width (In.): 5-5/8
Height (In.): 15-1/4GPM @ 20 PSI: 2.1
GPM @ 40 PSI: 1.9GPM @ 60 PSI: 1.7
GPM @ 80 PSI: 1.5GPM @ 100 PSI: 1.3
Max. Viscosity (SSU): 400O-Ring: Buna N
Manufacturers Warranty Length: 6 MonthsGPM @ 50 PSI: -
Min. Temp. (F): -Gears: -
GPM @ Freeflow: 2.2Agency Compliance: -
Phase: -Includes: -
Country of Origin (subject to change): India

Product Description

Rotary Gear Pump, Carbonator, 1/3 HP, Voltage 115, 6 Amps AC, Motor Frame Carbonator, Motor Enclosure ODP, Port Size 1/4 In., Suction Lift 3.2 Ft., GPM @ Freeflow 2.2, GPM @ 100 PSI 1.3, GPM Max. 2.2, Max. Pressure (PSI) 100, With Relief Valve

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.