SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rotary Gear Pump, Bronze, 3 HP, 1 Ph

DAYTON| Zoro #: G1403674| Mfr #: 4KHD9

$1344.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Relief Valve: PistonMotor Enclosure: ODPGear Material: Fortron(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403674 Mfr #: 4KHD9
Relief Valve: PistonMotor Enclosure: ODP
Gear Material: Fortron(TM)Body Material: Bronze
Port Size (In.): 1Max. Pressure (PSI): 125
Max. RPM: 1725GPM @ 60 PSI: 24.3
Voltage: 230Phase: 1
Suction Lift (Ft.): 19.5HP: 3
Type: Close CoupledBushing: Carbon Graphite
Shaft Material: Stainless SteelGPM @ Freeflow: 24.8
Seal: Buna N MechanicalHeight (In.): 24-1/8
GPM @ 100 PSI: 23.9Temp. Range: -40 To 210 F
GPM @ 40 PSI: 24.5GPM @ 20 PSI: 24.7
Length (In.): 9-1/4Max. Temp. (F): 210
Width (In.): 13-2/3Amps: 14.7
Motor Frame: 182TC/184TCItem: Rotary Gear Pump
Country of Origin (subject to change): India

Description

Rotary Gear Pump, Close Coupled, 3 HP, 1 Phase, Voltage 230, 14.7 Amps AC, Motor Frame 182TC/184TC, Motor Enclosure ODP, Port Size 1 In., Suction Lift 19.5 Ft., GPM @ Freeflow 24.8, GPM @ 100 PSI 23.9, Max. Pressure (PSI) 125, Piston Relief Valve

Reviews