20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rotary Gear Pump, Bronze, 3/4 HP, 3 Ph

DAYTON| Zoro #: G0550584| Mfr #: 4KHD2

$788.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550584 Mfr #: 4KHD2
HP: 3/4Body Material: Bronze
Bushing: Carbon GraphiteMax. Pressure (PSI): 125
Max. Viscosity (SSU): -Seal: Buna N Mechanical
Manufacturers Warranty Length: -Item: Rotary Gear Pump
Type: Close CoupledPort Size (In.): 1/4
Voltage: 230/460Motor Frame: 56C
Amps: 2.6/1.3GPM @ Freeflow: 4.8
Motor Enclosure: ODPGPM @ 50 PSI: -
Gear Material: Fortron(TM)GPM @ 100 PSI: 4.4
GPM @ 20 PSI: 4.8GPM @ 40 PSI: 4.7
GPM @ 60 PSI: 4.6Suction Lift (Ft.): 3.5
Max. Temp. (F): 210Temp. Range: -40 to 210 F
Length (In.): 8-3/4Width (In.): 12-1/8
Height (In.): 20-3/8O-Ring: -
Relief Valve: PistonShaft Material: Stainless Steel
Includes: -Max. RPM: 1725
GPM Max.: -GPM @ 80 PSI: -
Min. Temp. (F): -Gears: -
Phase: 3Agency Compliance: -
Country of Origin (subject to change): India

Product Description

Rotary Gear Pump, Close Coupled, 3/4 HP, 3 Phase, Voltage 230/460, 2.6/1.3 Amps AC, Motor Frame 56C, Motor Enclosure ODP, Port Size 1/4 In., Suction Lift 3.5 Ft., GPM @ Freeflow 4.8, GPM @ 100 PSI 4.4, Max. Pressure (PSI) 125, Piston Relief Valve

Product Reviews

Save 15%. Sign up for Z-mail.