20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rotary Gear Pump, Cast Iron, 1 HP, 3 Ph

DAYTON| Zoro #: G1512113| Mfr #: 4KHE5

$864.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512113 Mfr #: 4KHE5
HP: 1Body Material: Cast Iron
Bushing: -Max. Pressure (PSI): 125
Max. Viscosity (SSU): 500Seal: Viton Mechanical
Manufacturers Warranty Length: -Item: Rotary Gear Pump
Type: Close CoupledPort Size (In.): 3/8
Voltage: 230/460Amps: 3.2/1.6
Motor Frame: 56CGPM @ Freeflow: 7
Motor Enclosure: ODPGPM @ 50 PSI: -
Gear Material: Steel SpurGPM @ 100 PSI: 6.5
GPM @ 20 PSI: 6.9GPM @ 40 PSI: 6.8
Suction Lift (Ft.): 7.9GPM @ 60 PSI: 6.7
Max. Temp. (F): 280Temp. Range: 32 to 280 F
Length (In.): 8-3/4Width (In.): 12-13/16
Height (In.): 20-1/2O-Ring: -
Relief Valve: PistonShaft Material: Steel
Max. RPM: 1725Min. Temp. (F): -
Includes: -Gears: -
Phase: 3GPM Max.: -
Agency Compliance: -GPM @ 80 PSI: -
Country of Origin (subject to change): India

Product Description

Rotary Gear Pump, Close Coupled, 1 HP, 3 Phase, Voltage 230/460, 3.2/1.6 Amps AC, Motor Frame 56C, Motor Enclosure ODP, Port Size 3/8 In., Suction Lift 7.9 Ft., GPM @ Freeflow 7, GPM @ 100 PSI 6.5, Max. Pressure (PSI) 125, Piston Relief Valve

Product Reviews

Save 15%. Sign up for Z-mail.