Rotary Gear Pump, Cast Iron, 3 HP, 1 Ph

DAYTON| Zoro #: G1572785| Mfr #: 4KHF1

$1500.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Relief Valve: Piston
Motor Enclosure: ODP
Gear Material: Steel Spur
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572785 Mfr #: 4KHF1
Relief Valve: PistonMotor Enclosure: ODP
Gear Material: Steel SpurBody Material: Cast iron
Port Size (In.): 1Max. Pressure (PSI): 125
Max. RPM: 1725GPM @ 60 PSI: 24.3
Voltage: 230Phase: 1
Suction Lift (Ft.): 19.5HP: 3
Type: Close CoupledShaft Material: Steel
GPM @ Freeflow: 24.8Seal: Viton Mechanical
Height (In.): 24-1/8GPM @ 100 PSI: 23.9
Temp. Range: 32 to 280 FGPM @ 40 PSI: 24.5
GPM @ 20 PSI: 24.7Length (In.): 9-1/4
Max. Temp. (F): 280Width (In.): 13-2/3
Amps: 14.7Motor Frame: 182TC/184TC
Item: Rotary Gear PumpCountry of Origin (subject to change): India

Description

Rotary Gear Pump, Close Coupled, 3 HP, 1 Phase, Voltage 230, 14.7 Amps AC, Motor Frame 182TC/184TC, Motor Enclosure ODP, Port Size 1 In., Suction Lift 19.5 Ft., GPM @ Freeflow 24.8, GPM @ 100 PSI 23.9, Max. Pressure (PSI) 125, Piston Relief Valve

Reviews