Rotary Gear Pump, Cast Iron, 3 HP, 3 Ph

DAYTON| Zoro #: G1676071| Mfr #: 4KHF2

$1,186.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676071 Mfr #: 4KHF2
HP: 3Body Material: Cast Iron
Bushing: -Max. Pressure (PSI): 125
Max. Viscosity (SSU): -Seal: Viton Mechanical
Manufacturers Warranty Length: -Item: Rotary Gear Pump
Type: Close CoupledPort Size (In.): 1
Voltage: 230/460Amps: 8.2/4.1
Motor Frame: 182TC/184TCGPM @ Freeflow: 24.8
Motor Enclosure: ODPGPM @ 50 PSI: -
Gear Material: Steel SpurGPM @ 100 PSI: 23.9
GPM @ 20 PSI: 24.7GPM @ 40 PSI: 24.5
GPM @ 60 PSI: 24.3Suction Lift (Ft.): 19.5
Max. Temp. (F): 280Temp. Range: 32 to 280 F
Length (In.): 9-1/4Width (In.): 13-2/3
Height (In.): 24-1/8O-Ring: -
Relief Valve: PistonShaft Material: Steel
Phase: 3Agency Compliance: -
Includes: -Max. RPM: 1725
GPM Max.: -GPM @ 80 PSI: -
Min. Temp. (F): -Gears: -
Country of Origin (subject to change): India

Product Description

Rotary Gear Pump, Close Coupled, 3 HP, 3 Phase, Voltage 230/460, 8.2/4.1 Amps AC, Motor Frame 182TC/184TC, Motor Enclosure ODP, Port Size 1 In., Suction Lift 19.5 Ft., GPM @ Freeflow 24.8, GPM @ 100 PSI 23.9, Max. Pressure (PSI) 125, Piston Relief Valve

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.