Rotary Gear Pump, Cast Iron, 3/4 HP, 3 Ph

DAYTON| Zoro #: G1340087| Mfr #: 4KHE3

$744.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1340087 Mfr #: 4KHE3
HP: 3/4Body Material: Cast Iron
Bushing: -Max. Pressure (PSI): 125
Max. Viscosity (SSU): -Seal: Viton Mechanical
Manufacturers Warranty Length: -Item: Rotary Gear Pump
Type: Close CoupledPort Size (In.): 1/4
Voltage: 230/460Amps: 2.6/1.3
Motor Frame: 56CGPM @ Freeflow: 4.8
Motor Enclosure: ODPGPM @ 50 PSI: -
Gear Material: Steel SpurGPM @ 100 PSI: 4.4
GPM @ 20 PSI: 4.8GPM @ 40 PSI: 4.7
GPM @ 60 PSI: 4.6Suction Lift (Ft.): 3.5
Max. Temp. (F): 280Temp. Range: 32 to 280 F
Length (In.): 8-3/4Width (In.): 12-1/8
Height (In.): 20-3/8O-Ring: -
Relief Valve: PistonShaft Material: Steel
Includes: -Max. RPM: 1725
GPM Max.: -GPM @ 80 PSI: -
Min. Temp. (F): -Gears: -
Phase: 3Agency Compliance: -
Country of Origin (subject to change): India

Product Description

Rotary Gear Pump, Close Coupled, 3/4 HP, 3 Phase, Voltage 230/460, 2.6/1.3 Amps AC, Motor Frame 56C, Motor Enclosure ODP, Port Size 1/4 In., Suction Lift 3.5 Ft., GPM @ Freeflow 4.8, GPM @ 100 PSI 4.4, Max. Pressure (PSI) 125, Piston Relief Valve

Product Reviews

Save 15%. Sign up for Z-mail.