KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Gear Pump Head, 3/4 In., 1 1/2 HP

DAYTON| Zoro #: G1417412| Mfr #: 4KHC3

$816.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-5/8"
GPM @ Freeflow @ 1725 RPM: 20.6
GPM @ 25 PSI: 20.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417412 Mfr #: 4KHC3
Width: 5-5/8"GPM @ Freeflow @ 1725 RPM: 20.6
GPM @ 25 PSI: 20.5O-Ring Material: Buna N
HP @ 75 PSI: 2GPM @ 75 PSI: 20.2
Gear: Fortron PPS SpurRelief Valve: With
GPM @ 125 PSI @ 1725 RPM: 19.2Temp. Range: -20 Degrees to 210 Degrees F
Suction Lift @ 1725 RPM: 13 ft.Item: Rotary Gear Pump Head
HP @ 50 PSI: 2Motor Frame: 143TC/145TC
GPM @ 125 PSI: 19.2HP @ Free Flow: 1-1/2
Shaft Material: 304 Stainless SteelMax. Viscosity: 550 SSU
GPM @ Freeflow: 20.6HP @ 25 PSI: 1-1/2
Max. Pressure: 125 psiGPM @ 100 PSI: 19.8
Pump Body Material: BronzeHP @ Free Flow @ 1725 RPM: 1-1/2
Port Size: 3/4"Pump RPM: 1725
HP @ 125 PSI: 3Seal: Mechanical with Stainless Steel, Buna N, Carbon/Ceramic
Suction Lift: 15.2 ft.Shaft Dia.: 0.787"
Length: 11-1/2"GPM @ 50 PSI: 20.3
Duty Rating: HeavyHeight: 5-5/8"
HP @ 100 PSI: 2Design: Close Coupled
HP @ 125 PSI @ 1725 RPM: 3Country of Origin (subject to change): India

Description

Rotary Gear Pump Head, Duty Rating Heavy, Close Coupled, Pump Body Material Bronze, Port Size 3/4 In., Recommended Motor HP -, Motor Frame 143TC/145TC, Pump RPM 1725, Temp. Range -20 Degrees to 210 Degrees F, Max. Pressure 125 psi, Max. Viscosity 550 SSU, Gear Fortron PPS Spur, Length 11-1/2 In., Width 5-5/8 In., Height 5-5/8 In., O-Ring Material Buna N, Relief Valve With, Seal Mechanical With Stainless Steel, Buna N, Carbon/Ceramic, Shaft Dia. 0.787 In., Shaft Material 304 Stainless Steel

Reviews