KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Belt Connector, 1/4" D, PK25

DAYTON| Zoro #: G0860973| Mfr #: 1DYT1

$10.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Hollow Core Round Belts
Material: aluminum
Item: Round Belt Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860973 Mfr #: 1DYT1
For Use With: Hollow Core Round BeltsMaterial: aluminum
Item: Round Belt ConnectorDiameter: 1/4"
Country of Origin (subject to change): India

Description

Round Belt Connector, Diameter 1/4 In., Material Aluminum, For Use With Hollow Core Round Belts, Package Quantity 25

Reviews