KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Belt Connector, 5/16"D, PK25

DAYTON| Zoro #: G0912606| Mfr #: 1DYT2

$10.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 5/16"
Item: Round Belt Connector
For Use With: Hollow Core Round Belts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912606 Mfr #: 1DYT2
Diameter: 5/16"Item: Round Belt Connector
For Use With: Hollow Core Round BeltsMaterial: Aluminum
Country of Origin (subject to change): India

Description

Round Belt Connector, Diameter 5/16 In., Material Aluminum, For Use With Hollow Core Round Belts, Package Quantity 25

Reviews