KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Belt Connector, Dia 1/2 In, PK25

DAYTON| Zoro #: G1364212| Mfr #: 1DYT4

$10.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 1/2"
Item: Round Belt Connector
For Use With: Hollow Core Round Belts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364212 Mfr #: 1DYT4
Diameter: 1/2"Item: Round Belt Connector
For Use With: Hollow Core Round BeltsMaterial: Aluminum
Country of Origin (subject to change): India

Description

Round Belt Connector, Diameter 1/2 In., Material Aluminum, For Use With Hollow Core Round Belts, Package Quantity 25

Reviews