Round Belt Connector, Dia 3/8 In, PK25

DAYTON| Zoro #: G1345127| Mfr #: 1DYT3

$10.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 3/8"
Item: Round Belt Connector
For Use With: Hollow Core Round Belts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345127 Mfr #: 1DYT3
Diameter: 3/8"Item: Round Belt Connector
For Use With: Hollow Core Round BeltsMaterial: Aluminum
Country of Origin (subject to change): India

Description

Round Belt Connector, Diameter 3/8 In., Material Aluminum, For Use With Hollow Core Round Belts, Package Quantity 25

Reviews