Round Belt, Hollow Core, Dia 3/8 In, 50 Ft

DAYTON| Zoro #: G1958101| Mfr #: 1DYR6

$136.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958101 Mfr #: 1DYR6
Item: Round BeltOverall Length: 50 ft.
Material: UrethaneColor: Orange
Texture: SmoothHardness: Shore A 85
Min. Pulley Dia.: 3"Diameter: 3/8"
Core Type: HollowStandards: FDA
Temp. Range: -22 Degrees to 150 Degrees FCountry of Origin (subject to change): India

Product Description

Round Belt, Core Type Hollow, Orange, Texture Smooth, Hardness Shore A 85, Diameter 3/8 In., Overall Length 50 ft., Min. Pulley Dia. 3 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA

Product Reviews