Round Belt, Hollow Core, Dia 5/16 In, 50 Ft

DAYTON| Zoro #: G1771436| Mfr #: 1DYR5

$84.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeOverall Length: 50 ft.Texture: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771436 Mfr #: 1DYR5
Color: OrangeOverall Length: 50 ft.
Texture: SmoothMaterial: Urethane
Min. Pulley Dia.: 2-1/2"Diameter: 5/16"
Item: Round BeltHardness: Shore A 85
Temp. Range: -22 Degrees to 150 Degrees FCore Type: Hollow
Standards: FDACountry of Origin (subject to change): India

Description

Round Belt, Core Type Hollow, Orange, Texture Smooth, Hardness Shore A 85, Diameter 5/16 In., Overall Length 50 ft., Min. Pulley Dia. 2-1/2 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA

Reviews