DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Round Belt, Solid Core, Dia 1/2 In, 50 Ft

DAYTON| Zoro #: G2011816| Mfr #: 1DYU3

$290.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 150 Degrees F
Texture: Smooth
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011816 Mfr #: 1DYU3
Temp. Range: -22 Degrees to 150 Degrees FTexture: Smooth
Material: UrethaneHardness: Shore A 85
Min. Pulley Dia.: 4"Overall Length: 50 ft.
Standards: FDAColor: Orange
Diameter: 1/2"Item: Round Belt
Core Type: SolidCountry of Origin (subject to change): India

Description

Round Belt, Core Type Solid, Orange, Texture Smooth, Hardness Shore A 85, Diameter 1/2 In., Overall Length 50 ft., Min. Pulley Dia. 4 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA

Reviews