Round Belt, Solid Core, Dia 1/8 In, 50 Ft

DAYTON| Zoro #: G1843396| Mfr #: 1DYT7

$21.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeOverall Length: 50 ft.Texture: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843396 Mfr #: 1DYT7
Color: OrangeOverall Length: 50 ft.
Texture: SmoothMaterial: Urethane
Min. Pulley Dia.: 1"Diameter: 1/8"
Item: Round BeltHardness: Shore A 85
Temp. Range: -22 Degrees to 150 Degrees FCore Type: Solid
Standards: FDACountry of Origin (subject to change): India

Description

Round Belt, Core Type Solid, Orange, Texture Smooth, Hardness Shore A 85, Diameter 1/8 In., Overall Length 50 ft., Min. Pulley Dia. 1 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA

Reviews