BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Round Belt, Solid Core, Dia 3 mm, 50 Ft

DAYTON| Zoro #: G2174681| Mfr #: 1DYU8

$23.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Texture: RoughMaterial: UrethaneCore Type: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174681 Mfr #: 1DYU8
Texture: RoughMaterial: Urethane
Core Type: SolidItem: Round Belt
Diameter: 3mmMin. Pulley Dia.: 1-1/2"
Color: GreenOverall Length: 50 ft.
Temp. Range: -22 Degrees to 150 Degrees FHardness: Shore A 88
Country of Origin (subject to change): India

Description

Round Belt, Core Type Solid, Green, Texture Rough, Hardness Shore A 88, Diameter 3mm, Overall Length 50 ft., Min. Pulley Dia. 1-1/2 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F

Reviews