Round Belt, Solid Core, Dia 3/16 In, 50 Ft

DAYTON| Zoro #: G2454286| Mfr #: 1DYT8

$58.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 150 Degrees F
Item: Round Belt
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454286 Mfr #: 1DYT8
Temp. Range: -22 Degrees to 150 Degrees FItem: Round Belt
Material: UrethaneTexture: Smooth
Diameter: 3/16"Overall Length: 50 ft.
Standards: FDACore Type: Solid
Min. Pulley Dia.: 1-1/2"Color: Orange
Hardness: Shore A 85Country of Origin (subject to change): India

Description

Round Belt, Core Type Solid, Orange, Texture Smooth, Hardness Shore A 85, Diameter 3/16 In., Overall Length 50 ft., Min. Pulley Dia. 1-1/2 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA

Reviews