Round Belt, Solid Core, Dia 3/16 In, 50 Ft

DAYTON| Zoro #: G0978056| Mfr #: 1DYX1

$33.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearOverall Length: 50 ft.Texture: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978056 Mfr #: 1DYX1
Color: clearOverall Length: 50 ft.
Texture: SmoothMaterial: Urethane
Min. Pulley Dia.: 1-1/2"Diameter: 3/16"
Item: Round BeltHardness: Shore A 90
Temp. Range: -22 Degrees to 150 Degrees FCore Type: Solid
Standards: FDA compliantCountry of Origin (subject to change): India

Description

Round Belt, Core Type Solid, Clear, Texture Smooth, Hardness Shore A 90, Diameter 3/16 In., Overall Length 50 ft., Min. Pulley Dia. 1-1/2 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA Compliant

Reviews