Round Belt, Solid Core, Dia 3/8 In, 50 Ft

DAYTON| Zoro #: G0645477| Mfr #: 1DYU2

$174.25 /ea

This item ships free. Details.Standard ground shipping.
Temp. Range: -22 Degrees to 150 Degrees FTexture: SmoothMaterial: Urethane
Save 15%. Sign up for Z-mail.


Zoro #: G0645477 Mfr #: 1DYU2
Temp. Range: -22 Degrees to 150 Degrees FTexture: Smooth
Material: UrethaneHardness: Shore A 85
Min. Pulley Dia.: 3"Overall Length: 50 ft.
Standards: FDAColor: Orange
Diameter: 3/8"Item: Round Belt
Core Type: SolidCountry of Origin (subject to change): India


Round Belt, Core Type Solid, Orange, Texture Smooth, Hardness Shore A 85, Diameter 3/8 In., Overall Length 50 ft., Min. Pulley Dia. 3 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA