Skip to Main Content
customer-service Help
Dayton

Round Belt, Solid Core, Dia 5/16 In, 50 Ft

Dayton Round Belt, Solid Core, Dia 5/16 In, 50 Ft 1DYX3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$166.07
  • Item: Round Belt
  • Core Type: Solid
  • Material: Urethane
See full product details
This item ships free.
Total: $166.07

Dayton #1DYX3 Specifications

  • Item: Round Belt
  • Core Type: Solid
  • Material: Urethane
  • Color: clear
  • Texture: Smooth
  • Standards: FDA compliant
  • Hardness: Shore A 90
  • Diameter: 5/16 in
  • Overall Length: 50 ft
  • Min. Pulley Dia.: 2 1/2 in
  • Temp. Range: -22 Degrees to 150 Degrees F
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Round Belt, Core Type Solid, Clear, Texture Smooth, Hardness Shore A 90, Diameter 5/16 in, Overall Length 50 ft, Min. Pulley Dia. 2 1/2 in, Material Urethane, Temp. Range -22 Degrees to 150 Degrees F, Standards FDA Compliant

Reviews of Dayton #1DYX3