Round Belt, Solid Core, Dia 7 mm, 50 Ft

DAYTON| Zoro #: G1819106| Mfr #: 1DYV3

$60.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenItem: Round BeltDiameter: 7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819106 Mfr #: 1DYV3
Color: GreenItem: Round Belt
Diameter: 7mmHardness: Shore A 88
Texture: RoughMaterial: Urethane
Temp. Range: -22 Degrees to 150 Degrees FMin. Pulley Dia.: 1-31/32"
Core Type: SolidOverall Length: 50 ft.
Country of Origin (subject to change): India

Description

Round Belt, Core Type Solid, Green, Texture Rough, Hardness Shore A 88, Diameter 7mm, Overall Length 50 ft., Min. Pulley Dia. 1-31/32 In., Material Urethane, Temp. Range -22 Degrees to 150 Degrees F

Reviews