KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round In-Line Blower, 13 In, Less Dr Pkg

DAYTON| Zoro #: G2157382| Mfr #: 5TCL7

$2020.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1"
Item: Inline Duct Blower
Dimension G: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157382 Mfr #: 5TCL7
Shaft Dia.: 1"Item: Inline Duct Blower
Dimension G: 19"Dimension F: 13-7/8"
Agency Compliance: AMCA Sound and Air, UL/cUL 705Dimension A: 20-3/8"
CFM Range: 1423 to 3629 @ 0.0" SPSpeed Control: No
Wheel Type: Backward InclinedDimension D: 24-1/2"
RPM Range: 1326 to 2760Dimension C: 19-7/8"
Bearing Type: Self-aligning PillowblockOutlet Diameter: 20-3/8"
Dimension E: 23-1/4"Height: 37-1/8"
Maximum Inlet Temp.: 200 deg FWidth: 19"
Maximum Depth: 24-1/2"Includes: Type B Spark Resistance Construction
Housing Material: SteelMounting Position: Horizontal or Vertical
Wheel Material: AluminumInlet Diameter: 20-3/8"
Wheel Diameter: 13"Motor HP Range: 1/3 to 3
Dimension B: 23-5/8"Type: Less Drive Package
Finish: Gray Polyester CoatingDrive Type: Belt Drive
Country of Origin (subject to change): United States

Description

Inline Duct Blower, Round Centrifugal, Less Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM Range 1423 to 3629 @ 0.0 In SP, Maximum Inlet Temp. 200 Deg F, Bearing Type Self-aligning Pillowblock, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Includes Inlet & Outlet Flanges, and Type B Spark Resistance Construction, Agency Compliance AMCA Sound and Air, UL/cUL 705

Reviews