Round In-Line Blower, 18 In, Less Dr Pkg

DAYTON| Zoro #: G0672332| Mfr #: 5TCL9

$2532.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-3/16"
Item: Inline Duct Blower
Dimension G: 26-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672332 Mfr #: 5TCL9
Shaft Dia.: 1-3/16"Item: Inline Duct Blower
Dimension G: 26-1/8"Dimension F: 18-3/8"
Agency Compliance: AMCA Sound and Air, UL/cUL 705Dimension A: 30-3/8"
CFM Range: 2558 to 6590 @ 0.0" SPSpeed Control: No
Wheel Type: Backward InclinedDimension D: 31"
RPM Range: 962 to 2072Dimension C: 26-3/8"
Bearing Type: Self-aligning PillowblockOutlet Diameter: 30-3/8"
Dimension E: 29-1/4"Height: 47-5/8"
Maximum Inlet Temp.: 200 deg FWidth: 26-1/8"
Maximum Depth: 31"Includes: Type B Spark Resistance Construction
Housing Material: SteelMounting Position: Horizontal or Vertical
Wheel Material: AluminumInlet Diameter: 30-3/8"
Wheel Diameter: 18"Motor HP Range: 1/2 to 5
Dimension B: 33-5/8"Type: Less Drive Package
Finish: Gray Polyester CoatingDrive Type: Belt Drive
Country of Origin (subject to change): United States

Description

Inline Duct Blower, Round Centrifugal, Less Drive Package, Wheel Diameter 18 In, Drive Type Belt Drive, CFM Range 2558 to 6590 @ 0.0 In SP, Maximum Inlet Temp. 200 Deg F, Bearing Type Self-aligning Pillowblock, Height 47-5/8 In, Width 26-1/8 In, Maximum Depth 31 In, Inlet Diameter 30-3/8 In, Outlet Diameter 30-3/8 In, Mounting Position Horizontal or Vertical, Includes Inlet & Outlet Flanges, and Type B Spark Resistance Construction, Agency Compliance AMCA Sound and Air, UL/cUL 705

Reviews