KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round In-Line Blower, 9 In, Less Dr Pkg

DAYTON| Zoro #: G1016355| Mfr #: 5TCL6

$1794.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1"
Item: Inline Duct Blower
Dimension G: 17-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016355 Mfr #: 5TCL6
Shaft Dia.: 1"Item: Inline Duct Blower
Dimension G: 17-5/8"Dimension F: 13-1/4"
Agency Compliance: AMCA Sound and Air, UL/cUL 705Dimension A: 18-3/8"
CFM Range: 773 to 1708 @ 0.0" SPSpeed Control: No
Wheel Type: Backward InclinedDimension D: 23"
RPM Range: 2058 to 3929Dimension C: 18-3/8"
Bearing Type: Self-aligning PillowblockOutlet Diameter: 18-3/8"
Dimension E: 21-3/4"Height: 35"
Maximum Inlet Temp.: 200 deg FWidth: 17-5/8"
Maximum Depth: 23"Includes: Type B Spark Resistance Construction
Housing Material: SteelMounting Position: Horizontal or Vertical
Wheel Material: AluminumInlet Diameter: 18-3/8"
Wheel Diameter: 9"Motor HP Range: 1/4 to 2
Dimension B: 21-5/8"Type: Less Drive Package
Finish: Gray Polyester CoatingDrive Type: Belt Drive
Country of Origin (subject to change): United States

Description

Inline Duct Blower, Round Centrifugal, Less Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM Range 773 to 1708 @ 0.0 In SP, Maximum Inlet Temp. 200 Deg F, Bearing Type Self-aligning Pillowblock, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Includes Inlet & Outlet Flanges, and Type B Spark Resistance Construction, Agency Compliance AMCA Sound and Air, UL/cUL 705

Reviews