KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" Electric Baseboard Heater, White, 376/500W, 208/240V

DAYTON| Zoro #: G0436091| Mfr #: 3UG82

$52.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 2.1/1.8
BtuH Output: 1706 / 1283
Item: Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436091 Mfr #: 3UG82
Amps AC: 2.1/1.8BtuH Output: 1706 / 1283
Item: Electric Baseboard HeaterPhase: 1
Length: 30"Depth: 2-7/8"
Height: 6-3/4"Primary Application: Residential
Standards: UL and C-UL ListedHz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchMounting Type: Floor
Housing Material: 20 ga. SteelHeater Voltage: 208/240VAC
Finish: EnamelHousing Style: Conventional
Color: Northern WhiteWatts: 376/500
Country of Origin (subject to change): United States

Description

Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 1706/1283, Mounting Type Floor, Length 30 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 376/500 Watts, 2.1/1.8 Amps AC, Color Northern White, Finish Enamel, Housing Material 20 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews