Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36" Electric Baseboard Heater, White, 564/750W, 208/240V

  • Zoro #: G0540626
  • Mfr #: 3UG83

$62.75

  • Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • BtuH Output: 1925 / 2560
  • Watts: 564/750
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3UG83 Specifications

  • Zoro #: G0540626
  • Mfr #: 3UG83
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch BtuH Output: 1925 / 2560
Watts: 564/750 Amps AC: 2.7/3.1
Color: White Length: 36"
Heater Voltage: 208/240VAC Housing Material: 20 ga. Steel
Primary Application: Residential Housing Style: Conventional
Phase: 1 Finish: Enamel
Height: 6-3/4" Mounting Type: Floor
Standards: UL and C-UL Listed Hz: 60
Depth: 2-1/2" Item: Electric Baseboard Heater
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Baseboard Heater, Conventional, Residential, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 1925 / 2560, Mounting Type Floor, Length 36 In., Depth 2-1/2 In., Height 6-3/4 In., 60 Hz, 564/750 Watts, 2.7/3.1 Amps AC, Color White, Finish Enamel, Housing Material 20 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews of Dayton #3UG83