BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

48" Electric Baseboard Heater, White, 752/1000W, 208/240V

DAYTON| Zoro #: G0701127| Mfr #: 3UG84

$69.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Watts: 752/1000Depth: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701127 Mfr #: 3UG84
Hz: 60Watts: 752/1000
Depth: 2-7/8"Phase: 1
Mounting Type: FloorPrimary Application: Residential
Item: Electric Baseboard HeaterIncludes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Standards: UL and C-UL ListedHeater Voltage: 208/240VAC
Finish: EnamelLength: 48"
Color: Northern WhiteHousing Style: Conventional
BtuH Output: 3413 / 2567Height: 6-3/4"
Housing Material: 20 ga. SteelAmps AC: 4.2/3.6
Country of Origin (subject to change): United States

Description

Electric Baseboard Heater, Conventional, Residential, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 3413 / 2567, Mounting Type Floor, Length 48 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 752/1000 Watts, 4.2/3.6 Amps AC, Color Northern White, Finish Enamel, Housing Material 20 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews