Dayton
60" Electric Baseboard Heater, White, 940/1250W, 208/240V
Mfr # 3UG85
Zoro # G1060866
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 940/1250
- BtuH Output 4266 / 3208
- Heater Voltage 208/240VAC
- Length 60"
- Mounting Type Floor
Explore More Products
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V 3UG79
- DAYTON 30" Electric Baseboard Heater, White, 500W, 120V 3UG76
- DAYTON 48" Electric Baseboard Heater, White, 1000W, 208V 3KB39
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V 3UG80
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V 3UG87
- DAYTON 72" Electric Baseboard Heater, White, 1128/1500W, 208/240V 3UG86
- KING ELECTRIC K Baseboard Heater 4' 208V 1000W White 4K2010BW
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W White 8K2420BW
- CLASSIC Right Hand Solid End Cap, White, Fits Classic CL-3REC
- CADET Electric Baseboard Heater, 30 in, 500W, 120V, White 2F500-1W
- CADET HEATR BASEB 500W 30"" WHT 09950
- Dayton Electric Baseboard Heaters