Dayton
72" Electric Baseboard Heater, White, 1500W, 120V
Mfr # 3UG80
Zoro # G1713153
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$88.65
Key Features
- Watts 1500
- BtuH Output 5118
- Heater Voltage 120VAC
- Length 72"
- Mounting Type Floor
Explore More Products
- DAYTON 48" Electric Baseboard Heater, White, 1000W, 120V 3UG78
- DAYTON 36" Electric Baseboard Heater, White, 564/750W, 208/240V 3UG83
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V 3UG87
- DAYTON 96" Electric Baseboard Heater, White, 1800/2500W, 208/240V 4TM76
- DAYTON 30" Electric Baseboard Heater, White, 500W, 120V 3UG76
- DAYTON 30" Electric Baseboard Heater, White, 376/500W, 208/240V 3UG82
- QMARK Residential Baseboard Heater, 3Ft. 2513W
- KING ELECTRIC K Baseboard Heater 27" 120V 500W White 2K1205BW
- BUSS GENERAL PARTNER CO LTD Baseboarders® Basic Series 4 ft Steel Easy Slip-on Baseboard Heater Cover, White BC001-48-WHT
- CLASSIC Right Hand Solid End Cap, White, Fits Classic CL-3REC
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W Almond 4CB2407A
- Dayton Electric Heaters & Accessories