SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

96" Electric Baseboard Heater, White, 1504/2000W, 208/240V

DAYTON| Zoro #: G2452502| Mfr #: 3UG87

$120.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Northern WhiteBtuH Output: 6824 / 5118Mounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452502 Mfr #: 3UG87
Color: Northern WhiteBtuH Output: 6824 / 5118
Mounting Type: FloorAmps AC: 8.3/7.2
Height: 6-3/4"Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Depth: 2-7/8"Item: Electric Baseboard Heater
Watts: 1504/2000Finish: Enamel
Length: 96"Hz: 60
Housing Material: 20 ga. SteelHeater Voltage: 208/240VAC
Primary Application: ResidentialHousing Style: Conventional
Standards: UL and C-UL ListedPhase: 1
Country of Origin (subject to change): United States

Description

Electric Baseboard Heater, Conventional, Residential, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 6824 / 5118, Mounting Type Floor, Length 96 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 1504/2000 Watts, 8.3/7.2 Amps AC, Color Northern White, Finish Enamel, Housing Material 20 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews