DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rubber Mounted Bearing, Ball, 1/2" Bore

DAYTON| Zoro #: G0961782| Mfr #: 3FDF2

$27.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 200 Degrees F
Housing Material: Rubber
Bearing Insert Material: 52100 Chrome Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961782 Mfr #: 3FDF2
Temp. Range: -20 Degrees to 200 Degrees FHousing Material: Rubber
Bearing Insert Material: 52100 Chrome SteelSeries:
Includes: (2) Set ScrewsFinish: None
Bore Dia.: 1/2"Overall Width: 1-9/64"
Static Load Capacity: 1074 lb.Dynamic Load Capacity: 2146 lb.
Locking Type: Set ScrewOutside Dia.: 2-17/32"
Item: Rubber Mounted BearingBearing Insert Type: Ball
Country of Origin (subject to change): China

Description

Rubber Mounted Bearing, Number of Bolts 0, - Series, Bore Dia. 1/2 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Rubber Housing Material, Set Screw Locking Type, Overall Height 1-9/64 In., Overall Width 2-17/32 In., Overall Length 2-17/32 In., Ball Bearing Insert, Dynamic Load Capacity 2146 lb., Static Load Capacity 1,074. lb, Temp. Range -20 Degrees to 200 Degrees F, None Finish, -, Includes (2) Set Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews