KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

S-Hook Accessory, 1000 lb.

DAYTON| Zoro #: G1571026| Mfr #: 2VKN9

$9.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Working Load Limit: 1000 lb.
Hardware Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571026 Mfr #: 2VKN9
Color: BlackWorking Load Limit: 1000 lb.
Hardware Material: SteelIncludes: Adapter Strap For 2" Retractable Tie Down, Black Polyester Webbing With Yellow Zinc Bolt Plate End And S Hook End, With 1 Bolt & Nut For Permanent Attachment
Item: S-Hook AccessoryAssembly Strength: 3000 lb.
For Use With: Mfg. Model 2VKN8, 2VKN5Country of Origin (subject to change): Taiwan, Province of China

Description

S-Hook Accessory, Working Load Limit 1000 lb., Assembly Strength 3000 lb., Hardware Material Steel, Color Black, For Use With Mfg. Model 2VKN8, 2VKN5, Includes Adapter Strap For 2 In. Retractable Tie Down, Black Polyester Webbing With Yellow Zinc Bolt Plate End And S Hook End, With 1 Bolt & Nut For Permanent Attachment

Reviews