DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

24" Safety Yellow Air Circulator, 3800/6100 cfm

DAYTON| Zoro #: G0476402| Mfr #: 1VCH4

$322.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 33"
Motor Enclosure: Totally Enclosed Air-Over
Max. Depth: 14-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476402 Mfr #: 1VCH4
Width: 33"Motor Enclosure: Totally Enclosed Air-Over
Max. Depth: 14-1/4"Shaft Dia.: 1/2"
Sound Level: 74dBABlade Material: Mill Finish Aluminum
Voltage: 115Application: Spot Cooling and People Cooling
Motor Type: Permanent Split CapacitorThermal Protection: Auto
Hz: 60Height: 33"
CFM/Watt: 24.9/27.2Motor Insulation: Class B
Standards: UL, cUL, OSHA, CSA Certified MotorMobile/Stationary: Stationary
Environmental Applications: IndustrialDrive Type: Direct
Operating Amps: 3.28/2.29Fan RPM: 1075/750
Wire Guard Finish: Yellow Polyester Powder CoatedFan Style: High Visibility
Air Velocity (FPM) @ 20 Ft.: 520/365CFM High: 6100
Cord Length: 2 ft.Number of Blades: 3
Includes: 15 ft. Extension Cord and 3 Position Drop Cord SwitchBearing Type: Ball
Air Velocity (FPM) @ 40 Ft: 265/185Motor HP: 1/3
Speeds: 2CFM Low: 3800
Air Velocity (FPM) @ 60 Ft.: 120/85Air Velocity (FPM) @ 10 Ft.: 940/660
Housing Material: SteelFan Mounting Location: Ceiling, IBeam, Pedestal, Wall
Max. Ambient Temp.: 104 Degrees FPhase: 1
Motor RPM: 1075/600Guard Material: Steel
Assembled: YesOutside Dia.: 33"
Item: Safety Yellow Air CirculatorBlade Dia.: 24"
Country of Origin (subject to change): China

Description

Safety Yellow Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 6100, CFM Low 3800, Air Velocity (FPM) @ 20 Ft. 520/365, Motor HP 1/3, Motor RPM 1075/600, Operating Amps 3.28/2.29, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Style High Visibility, Fan RPM 1075/750, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 33 In., Width 33 In.

Reviews