KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" Safety Yellow Air Circulator, 8712/9375 cfm

DAYTON| Zoro #: G1489546| Mfr #: 1VCH5

$382.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM Low: 8750
Phase: 1
Outside Dia.: 33"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489546 Mfr #: 1VCH5
CFM Low: 8750Phase: 1
Outside Dia.: 33"Speeds: 2
Item: Safety Yellow Air CirculatorHz: 60
Application: Spot Cooling and People CoolingFan Mounting Location: Ceiling, IBeam, Pedestal, Wall
Number of Blades: 3Cord Length: 10 ft.
Includes: 15 ft. Extension Cord and 3 Position Drop Cord SwitchMotor RPM: 1100/850
Fan Style: High VisibilityOperating Amps: 4.2/3.3
Air Velocity (FPM) @ 40 Ft: 220/100Environmental Applications: Industrial
Fan RPM: 1100/850Shaft Dia.: 1/2"
Motor Type: Permanent Split CapacitorWidth: 33"
Motor HP: 1/2CFM High: 9400
Voltage: 115Air Velocity (FPM) @ 10 Ft.: 900/500
Sound Level: 77dBABlade Dia.: 30"
Height: 33"Motor Enclosure: Totally Enclosed Air-Over
Drive Type: DirectMobile/Stationary: Stationary
Wire Guard Finish: Yellow Polyester Powder CoatedHousing Material: Steel
Air Velocity (FPM) @ 60 Ft.: 140Thermal Protection: Auto
CFM/Watt: 27.8/27.4Max. Depth: 13-1/4"
Max. Ambient Temp.: 104 Degrees FBlade Material: Mill Finish Aluminum
Bearing Type: BallAssembled: Yes
Motor Insulation: Class BAir Velocity (FPM) @ 20 Ft.: 650/350
Guard Material: SteelStandards: UL, cUL, OSHA, CSA Certified Motor
Country of Origin (subject to change): China

Description

Safety Yellow Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 9400, CFM Low 8750, Air Velocity (FPM) @ 20 Ft. 650/350, Motor HP 1/2, Motor RPM 1100/850, Operating Amps 4.2/3.3, Fan Mounting Location Ceiling, IBeam, Pedestal, Wall, Fan Style High Visibility, Fan RPM 1100/850, Sound Level 77dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 33 In., Width 33 In.

Reviews