SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scissor Lift Cart, 1000 lb., Steel, Fixed

DAYTON| Zoro #: G1107784| Mfr #: 4ZC18

$1019.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.Platform Width: 31-1/2"Powered By:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107784 Mfr #: 4ZC18
Load Capacity: 1000 lb.Platform Width: 31-1/2"
Powered By: Raised Height:
Elevation per Stroke: 1/2"Platform Style:
Includes: Hydraulic Foot PumpFrame Material: Steel
Item: Scissor Lift TableCaster Dia.: 5"
Platform Length: 63"Caster Type: (2) Rigid, (2) Swivel with Brake
Lowered Height: Caster Material: Polyurethane
Phase: 1Country of Origin (subject to change): China

Description

Scissor Lift Table, Load Capacity 1000 lb., Lift Control Foot Pump, Lift Mechanism Hydraulic, 1 Phase, Platform Length 63 In., Platform Width 31-1/2 In., Lift Table Platform Style Fixed, Frame Material Steel, Mobile/Stationary Mobile, Includes Hydraulic Foot Pump, Lift Mobility Manual Lift, Manual Push, Lifting Height Max. 35-1/4 In., Lifting Height Min. 12-1/4 In., Number of Posts 0, Caster Material Polyurethane, Caster Wheel Dia. 5 In., Caster Wheel Type (2) Rigid, (2) Swivel with Brake

Reviews