KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve

DAYTON| Zoro #: G1522875| Mfr #: 4UN78

$11.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Screw-In Check Valve
Material of Construction: TPR
Mounting Position: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522875 Mfr #: 4UN78
Item: Screw-In Check ValveMaterial of Construction: TPR
Mounting Position: VerticalSize: 1-1/4" or 1-1/2"
Connection Type: MNPTSub-Category: TPR
Country of Origin (subject to change): United States

Description

Screw-In Check Valve, Material of Construction TPR, Size 1-1/4 In. or 1-1/2 In., Connection Type MNPT, Mounting Position Vertical, Compliance -

Reviews